Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton

Model # :WBB357156

MPN #: W-1020-RA-5/8

Hamilton® Rubber On Aluminum Wheel 10 x 2 - 5/8" Roller Bearing

Product Description
This rubber on aluminum wheel has 1" of black high performing rubber tread permanently bonded to the wheel center. High tensile strength rubber means that it is more resilient and rolls more easily than most generic rubber tired wheels.

PRICE
$129.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Weight Capacity730 lbs
Wheel Diameter10 in
Wheel Diameter Range9 to 12 in
Hub Length2-1/4 in
Bearing Size5/8 in

Product Details

Wheel MaterialRubber
TypeRubber on Aluminum
Bearing TypeRoller Bearing
Weight Capacity Range701 to 1000 lbs
Wheel TypeHigh Performance
StyleSpoked
Caster IndexCaster Wheels
Manufacturers Part NumberW-1020-RA-5/8
BrandHamilton