Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton

Model # :WBB355569

MPN #: S-526-NF

Hamilton® Standard Cold Forged Swivel 6 x 2 Poly-Tech Roller 900 Lb. Caster

Product Description
Hamilton® Standard Cold Forged Swivel 6 x 2 Poly-Tech Roller 900 Lb. Caster

This caster features a full 1/4" thick mounting plate, two separate hardened raceways, husky 2" wide legs, and a 5/8" spin-riveted kingpin. The lustrous zinc plated finish will help these long-lasting casters keep their good looks.

PRICE
$63.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Height7-1/2 in
Weight Capacity900 lbs
Wheel Diameter6 in
Mounting Bolt Hole Diameter3/8 in
Plate Size4-1/2 x 4 in
Bolt Spacing2-5/8 to 3 x 3 to 3-5/8 in

Product Details

Wheel MaterialPolyurethane
TypeStandard
Bearing TypeRoller
Brake TypeSide Foot Brake (-FB), Contact Brake (-CB)
Caster TypeSwivel
Wheel TypePoly-Tech
Caster Rig MaterialCold Forged
Caster IndexSwivel Plate Casters
Manufacturers Part NumberS-526-NF
Compatible Part/Model NumberW-620-NF-3/4
Swivel Radius1-13/16 in
BrandHamilton