x

Take 15% off your entire order!

Offer applied at checkout

Hamilton® Track Wheel 8 x 2-1/4 - 1" Roller Bearing

Hamilton® Track Wheel 8 x 2-1/4 - 1" Roller Bearing

Item #: WBB358116

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$139.88 up to 9% OFF

Price: $127.95

Save $6.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hamilton® Track Wheel 8 x 2-1/4 - 1" Roller Bearing

Flanged wheels running on in-plant tracks give them an "instant production line". Loads are taken off the floor permitting high capacities, easier rolling, floor protection and controlled flow all at the same time. Face and flange CNC-machine finished.

  • WIDTH INCHES 2-1/4 Without Flange, 3 With Flange
  • CAPACITY LBS 4500
  • BEARING SIZE INCHES 1
  • BEARING TYPE Roller
  • BRAND Hamilton
  • HUB DIAMETER INCHES 3-3/4
  • HUB LENGTH INCHES 3-1/4
  • MANUFACTURERS PART NUMBER WFT-82H-1
  • STYLE Solid
  • TYPE Track Wheels
  • WHEEL DIAMETER INCHES 8
  • WHEEL TYPE Single Flanged Track
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hamilton® Track Wheel 8 x 2-1/4 - 1" Roller Bearing

Hamilton® Track Wheel 8 x 2-1/4 - 1" Roller Bearing

Item #: WBB358116

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant