Hamilton® Unilast® Wheel 6 x 2 - 1/2" Roller Bearing
Write a Review
|
Questions & Answers (0)
Product Description
This solid elastomer wheel is designed for medium to heavy duty loads. Steam cleanable and well suited for hostile environments, as they are not affected by blood, brine, salt, grease, oils and many other harsh chemicals.
PRICE
$70.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight Capacity | 1100 lbs |
| Wheel Diameter | 6 in |
| Wheel Diameter Range | 4 to 6 in |
| Hub Length | 2-1/4 in |
| Bearing Size | 1/2 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Unilast Wheels |
| Bearing Type | Roller Bearing |
| Weight Capacity Range | 1001 to 1800 lbs |
| Wheel Type | Unilast |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | W-620-UY-1/2 |
| Brand | Hamilton |