Hamilton® Versa-Tech® Wheel 6 x 2 - 5/8" Roller Bearing
Write a Review
|
Questions & Answers (0)
Product Description
This line of high-tech wheels is designed to handle the rigors of both industrial and institutional applications. Formulated with a soft 65 Durometer modulus rubber tread permanently bonded to a polyolefin core. The rubber and polyolefin have been finely balanced to provide the optimum performance of rollability and high impact resistance.
PRICE
$29.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight Capacity | 410 lbs |
| Wheel Diameter | 6 in |
| Wheel Diameter Range | 4 to 6 in |
| Hub Length | 2-3/16 in |
| Bearing Size | 5/8 in |
Product Details
| Wheel Material | Rubber |
| Type | Versa-Tech Wheels |
| Bearing Type | Roller Bearing |
| Caster Type | Replacement Wheel |
| Weight Capacity Range | 301 to 700 lbs |
| Wheel Type | Versa-Tech |
| Style | Solid |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | W-620-TE-5/8 |
| Brand | Hamilton |