x

Take 15% off your entire order!

Offer applied at checkout

Hamilton® Workhorse Forged Rigid 6 x 2 Duralast™ Ball 1200 Lb. Caster

Hamilton® Workhorse Forged Rigid 6 x 2 Duralast™ Ball 1200 Lb. Caster

Item #: WBB358370

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$80.08 up to 6% OFF

Price: $74.95

Save $3.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hamilton® Workhorse Forged Rigid 6 x 2 Duralast™ Ball 1200 Lb. Caster

This Workhorse Caster combined the strength of forged steel with a standard bolt hole pattern. The drop forged steel construction includes a 3/4" diameter integrally forged steel kingpin and a precision secondary load bearing.

  • WIDTH INCHES 2
  • HEIGHT INCHES 7-1/2
  • CAPACITY LBS 1200
  • BEARING TYPE Ball
  • BOLT SPACING INCHES 2-5/8" to 3" x 3" to 3-5/8"
  • BRAND Hamilton
  • CASTER RIG TYPE Forged Steel
  • CASTER TYPE Rigid Plate
  • MANUFACTURERS PART NUMBER R-WH-6DB
  • MOUNTING BOLT HOLE DIAMETER INCHES 3/8
  • PLATE SIZE 4-1/2" x 4"
  • REPLACEMENT PART W-620-DB-1/2
  • TYPE Workhorse
  • WHEEL CONSTRUCTION Polyurethane
  • WHEEL DIAMETER INCHES 6
  • WHEEL TYPE Duralast
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hamilton® Workhorse Forged Rigid 6 x 2 Duralast™ Ball 1200 Lb. Caster

Hamilton® Workhorse Forged Rigid 6 x 2 Duralast™ Ball 1200 Lb. Caster

Item #: WBB358370

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant