- Hammer Drill, HP2050, 3/4"
- 6.6 Amp
- 2-Speed and Rev., case
- Includes Side Handle (153503-4)
- Depth Gauge (324219-0)
- Chuck Key (763430-3)
- Tool Case
- Capacity in Steel High: 5/16"
- Capacity in Wood Low: 1-9/16"
- Capacity in Steel Low: 1/2"
- Capacity in Wood High: 1"
Makita® Hammer Drill, HP2050, 3/4", 6.6 Amp, 2-Speed, Rev., case
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$189.95
1
1
Free Shipping Available on or around 11/25/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/4 in |
| Weight | 6 lbs |
| Chuck Size | 3/4 in |
Product Details
| Type | Corded |
| Amperage | 6.6 A |
| Style | Hammer Drill |
| Voltage | 240 V |
| Rate Of Impact (BPM) | 0 - 58,000 / 0 - 24,000 |
| Impact Energy | N/A |
| Description | Hammer Drill |
| Manufacturers Part Number | HP2050 |
| Brand | Makita |
| Speed | 0 - 2,900 / 0 - 1,200 rpm |