Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WB320764

MPN #: D25614K

DeWalt® D25614K 1-3/4" SDS Max Combination Rotary Hammer Kit

Product Description
The 1-3/4 in. SDS Max Combination Hammer is a midweight, high-performance hammer that is powered by durable German-engineered mechanisms. It delivers 10.5 Joules of impact energy for fast drilling and chipping, even in the hardest concrete. Constant-speed electronics allow the tool to maintain speed under load, while the patented E-CLUTCH® system helps protect the user in bind-up situations by stopping the rotation of the bit. The midweight design makes it ideally suited for high-performance, horizontal serial drilling for #5 - #8 rebar, dry coring up to 4 in., chipping in any upper to lower wall, and bushing applications. The SHOCKS Active Vibration Control® system reduces vibration felt by the user at the handles, compared to rotary hammers without this feature. This tool comes Tag Ready™, so users and companies can attach the DEWALT Tag™ and track its location virtually anywhere via the Tool Connect™ app.

Features:
  • 10.5 Joules of impact energy for fast drilling and chipping, even in the hardest concrete.
  • The SHOCKS Active Vibration Control® system reduces vibration felt by the user at the handles, compared to rotary hammers without this feature.
  • Constant-speed electronics allow the tool to maintain speed under load.
  • The midweight design makes it ideally suited for high-performance, horizontal serial drilling for #5 - #8 rebar, dry coring up to 4 in., chipping in any upper to lower wall, and bushing applications.
  • E-CLUTCH® system protects the user in bind-up situations by stopping the rotation of the bit.
  • 7-position, variable-speed control for precision hole placement, chipping, and drilling with Atomic Undercut bits.
  • Tag Ready™so users and companies can attach the DEWALT Tag™ and track its location virtually anywhere via the Tool Connect app.
  • PRICE
    $679.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight17.3 lbs
    Chuck Size1-3/4 in

    Product Details

    TypeCorded
    Amperage13.5 A
    Speed Settings7
    StyleHammer Drill
    Voltage120 V
    IncludesDrill and Case
    Rate Of Impact (BPM)1450-2900
    DescriptionCombination Rotary Hammer Kit
    Impact Energy10.5
    Manufacturers Part NumberD25614K
    Clutch SettingsE-Clutch
    BrandDeWalt
    Speed190-380 ft/min