3M Hand-Masker PB12 Paper Blade, 12"W, Multi-color - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
The 3M Hand Masker Paper Blade is designed for use with 3M Hand Masker M3000 Dispenser. For use in painting projects when protecting windows, trim, railings and other surfaces.
PRICE
$88.50 Sold in packages of 6 / $14.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Max Tape Width | 12 in |
Product Details
| Handle Material | Stainless Steel |
| Type | Hand-Masker Paper Blade |
| Color | Multi-Colored |
| For Use With | 3M Hand-Masker System Tools |
| Blade Material | Stainless Steel |
| Style | Handheld |
| Material | Stainless Steel |
| Description | Hand Held Tape Dispensers |
| Package Quantity | 6 |
| Frame Material | Stainless Steel |
| Manufacturers Part Number | 7000133917 |
| Cutter | Manual |
| Brand | 3M |