Small packets of hand sanitizer help kills germs to prevent infection. Instant gel antiseptic hand sanitizer with Aloe Vera. Tamper evident sealed packets. Each bag includes 10 individual packets.
Hand Sanitizer Gel Packets, 10/Bag, 17312
|
Questions & Answers (0)
Product Description
PRICE
$3.67
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
| Size | 1.68 mL |
Product Details
| Type | Hand Sanitizer |
| Number of Pieces | 10 |
| Active Ingredients | Ethyl Alcohol |
| Package Quantity | 10/Bag |
| Description | Hand Sanitizer Gel Packets |
| Manufacturers Part Number | 17312 |
| Form | Gel |
| Brand | Safetec |