PURELL® ES4 Soap Push-Style Dispenser, 1,200 mL, 4.88 x 8.8 x 11.38, Graphite
Write a Review
|
Questions & Answers (0)
Product Description
Built with 65 years of dispenser-engineering experience, the PURELL® ES4 Manual Soap Dispenser is durable and reliable to provide a pleasant wash experience. Research shows that 84 percent of people were satisfied with the overall cleanliness of a facility with PURELL® products. Each push-style dispenser is designed for easy installation with adhesive tape or screws; an optional feature locks the dispenser to prevent misuse. Refills (sold separately) are factory sealed to help eliminate contamination.
PRICE
$13.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/4 in |
| Height | 12-1/8 in |
| Weight | 2 lbs |
Product Details
| Type | Wall Mount |
| Color | Graphite |
| Series | ES4 |
| Mounting Location | Wall |
| Capacity | 1200 ml |
| Material | Plastic |
| Activation | Manual |
| Package Quantity | 1 |
| Manufacturers Part Number | 5034-01 |
| Form | Foam |
| Brand | Purell |