Swobbit Hand Tool Adapter, Aluminum, Black/Metallic - SW66630
Write a Review
|
Questions & Answers (0)
Product Description
Put boat cleaning tools in the palm of your hand. Adapter handle transforms any Swobbit® Uni-Snap™ product into a hand tool for close-in work: Around the helm, engine room,
PRICE
$59.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 4 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Handle Material | Aluminum |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Hand Tool Adapter |
| Color | Black |
| Manufacturers Part Number | SW66630 |
| Brand | Swobbit |