Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sharp

Model # :WBB1001535

MPN #: EL339HB

Sharp® 12-Digit Calculator, EL339HB, Dual Power, 4-Key Memory, 4-1/3" X 7" X 3/4"

Product Description
Desktop calculator offers extra-large, 12-digit, liquid crystal display (LCD) with punctuation. Functions include four-key memory (memory plus, memory minus, recall memory and clear memory keys), grand key total, cost/sell/margin, percent and sign change keys, and answer check. Design features a low-noise keyboard, metal case and kick stand. Portable calculator runs on solar power with battery backup.

Functions
  • Four-key Memory
  • Cost/Sell/Margin Keys
  • Percent Key
  • Grand Total Key
  • sign change keys
  • Answer check


  • Includes
  • 12 Digit Desktop Handheld Calculator
  • Metal Case

    Additional Information
  • Viewing Angle: Kick-stand 4-Key Memory:
  • Memory plus
  • Memory minus
  • Recall memory
  • Clear memory


  • PRICE
    $33.95

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width4-1/3 in
    Depth2/3 in
    Height6-9/10 in

    Product Details

    Battery TypeButton Cell
    Supply TypeBasic Supplies
    TypeDisplay Calculator
    ColorGray
    StyleCalculator
    Number of Batteries1
    MaterialMetal Enclosure
    Solar PowerYes
    DescriptionHandheld Calculator
    Manufacturers Part NumberEL339HB
    Number of Display Digits12
    Batteries1 x Button Cell
    BrandSharp