Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Victor

Model # :WBB1140804

MPN #: VCT12123A

Victor® 12-Digit Calculator, 12123A, 2 Color Printing, 7-1/4" X 8-1/4" X 2-1/2", White

Product Description
12-digit calculator features antimicrobial protection to reduce growth of microbes and bacteria that may cause odors or discoloration. Prints 2.7 lines per second in two colors and prints time and date. Offers a liquid crystal display (LCD) with 19mm height, and built-in metal paper arm. Functions include cost/sell/margin; time/date; tax +/- keys; grand total; sigma switch; delta percent; percent; change sign; four-key memory; and date/nonadd. Weighs 1.2 lb. AC/DC powered. Includes AC adapter. Uses four AA batteries (sold separately).

Features

  • Item Count
  • Sigma
  • Markup and Selectable Rounding
  • Full Decimal Settings
  • Nonprint or Print Mode
  • Percentage Add-on and Discount
  • Automatic Constant
  • Cost
  • Sell
  • Margin
  • Tax Function
  • Grand Total
  • Memory
  • Delta Percentage
  • Sign Change
  • Display Screen: 12-digit - LCD
  • Printing: 12 Digit - Dual Color
  • Printing Speed: 2.7 Lines per second

PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/4 in
Depth2-1/2 in
Height8-1/4 in

Product Details

Battery TypeAA
TypePrinting Calculator
ColorWhite
Power SourcePower Adapter
Number of Batteries4
MaterialPlastic
Solar PowerNo
Description12-Digit Calculator
Package Quantity1
Manufacturers Part NumberVCT12123A
Number of Display Digits12
BrandVictor

Warranty

Warranty2 yr