Casio® MS-80B Tax and Currency Calculator, 8-Digit LCD
Write a Review
|
Questions & Answers (0)
Product Description
Large, easy-to-read eight-digit display. Currency conversion mode and tax calculations. Dual power. Currency Exchange Function is available.
PRICE
$17.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5.38 in |
| Depth | 8 in |
| Height | 8 in |
| Size | 4 x 5.38 |
Product Details
| Memory | Independent |
| Supply Type | Basic Supplies |
| Type | Display Calculator |
| Display Angle | Fixed |
| Color | Gray |
| Style | Calculator |
| Power Source | Battery; Solar |
| Display Type | LCD |
| Replacement Battery Type | LR54 |
| Display Notation | Numeric |
| Solar Power | Yes |
| Description | Tax and Currency Calculator |
| Package Quantity | 1 each |
| Manufacturers Part Number | MS-80B |
| Number of Display Digits | 8 |
| Brand | Casio |