- Handheld, all plastic design
- Use with a broom or counter brush to pick up fine to heavy debris on any surface
- Lightweight and manufactured with FDA approved materials, this dustpan can be used on food contact surfaces
- Recyclable Material: Polypropylene (PP)
Sparta Handheld Dustpan 10", Blue - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$48.48 Sold in packages of 12 / $4.04 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-3/4 |
| Width | 10 in |
| Weight | 0.8 lbs |
Product Details
| Temperature Range | -40/176 °F |
| Type | Handheld/No Lid |
| Handle Material | Polypropylene |
| Material | Polypropylene |
| Package Quantity | 12 |
| Color | Blue |
| Manufacturers Part Number | 361440EC14 |
| Brand | Sparta |
Warranty
| Warranty | 90 days |