Genuine Joe Heavy-Duty Metal Dustpan, 12", Black - GJO58143
|
Questions & Answers (0)
Product Description
Metal dustpan helps you pick up dust, dirt and debris from the floor during small cleaning jobs. Heavy-duty, 20-gauge steel construction withstands abuse for long-lasting use. Baked-on enamel finish creates a smooth surface that's easy to clean to help maintain sanitary conditions. Handle features a convenient hanging hole for convenient storage and quick access.
PRICE
$11.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 12 in |
Product Details
| Type | Handheld/No Lid |
| Material | Metal |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | GJO58143 |
| Brand | Genuine Joe |