DYMO® Handheld LabelManager 160P Label Printer
Write a Review
|
Questions & Answers (0)
Product Description
Ready to make your mark on the world? Just type your text, edit with one-touch fast-formatting keys and print for perfect, professional labels every time. With six font sizes, eight text styles and over 200 symbols to choose from, the LabelManager® 160 makes it easy to create high-quality labels for all your organization needs. Plus, it's compact and lightweight for portability, making it easy to label just about anything, anywhere. To extend the battery life, the unit's auto power-off function turns the label maker off when not in use.
PRICE
$70.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-9/10 in |
| Depth | 4-13/20 in |
| Height | 1-9/10 in |
| Tape Size | 1/4"; 3/8"; 1/2" |
| Number of Font Sizes | 6 |
| Label Size | 1/2 in |
Product Details
| Type | Handheld Label Maker |
| Tape Type | D1; IND |
| Color | Black |
| Printing Speed | 0.5 Inch/Second |
| Power Source | 6 AAA Batteries (Sold Separately); AC Adapter (Sold Separately) |
| Keyboard Type | QWERTY |
| Display Screen | LCD |
| Number of Fonts | 8 |
| Manufacturers Part Number | 2175086 |
| Number of Lines | 2 |
| Brand | DYMO |