Lincoln Lubrication Handle Assembly Kit - 271879
Write a Review
|
Questions & Answers (0)
Product Description
Lincoln Lubrication Handle Assembly Kit - 271879
PRICE
$50.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 4-1/2 in |
| Height | 2-4/5 in |
| Weight | 0.6 lbs |
Product Details
| Material | Plastic |
| Manufacturers Part Number | 271879 |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |