Lincoln Lubrication Hydraulic Coupler - 5845
Write a Review
|
Questions & Answers (0)
Product Description
7500 PSI maximum operating pressure For all hydraulic type grease fittings Replaceable hardened steel jaws Built-in ball check prevents leak and lubricant backup Inlet 1/8" NPT (F)
PRICE
$19.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-2/5 in |
| Width | 1-4/5 in |
| Height | 1 in |
| Weight | 0.2 lbs |
Product Details
| Material | Steel |
| Manufacturers Part Number | 5845 |
| PSI | 7500 psi |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |