Milwaukee D-Handle Hand Truck W/ Pneumatic Wheels, 800 Lb. Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Milwaukee Hand Truck 30019 - D-Handle - Pneumatic Wheels - 800 Lb. Capacity - Black
This Milwaukee D-handle truck is a heavy duty hand truck that has an 800 lb load capacity. The D-handle allows for one hand operation of the truck. 10" pneumatic tires help cushion the load and allows the truck to roll over uneven surfaces. 50" height is great for high stacking applications. Axle support, frame and toe plate are welded together for added strength at major stress points. Powder coated finish offers maximum durability. The steel frame is made in the USA. Milwaukee-The Name the Pros Trust.
This Milwaukee D-handle truck is a heavy duty hand truck that has an 800 lb load capacity. The D-handle allows for one hand operation of the truck. 10" pneumatic tires help cushion the load and allows the truck to roll over uneven surfaces. 50" height is great for high stacking applications. Axle support, frame and toe plate are welded together for added strength at major stress points. Powder coated finish offers maximum durability. The steel frame is made in the USA. Milwaukee-The Name the Pros Trust.
PRICE
$89.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 20 in |
| Height | 50 in |
| Weight Capacity | 800 lbs |
| Weight | 25 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 14 in |
| Noseplate Depth | 7-1/2 in |
Product Details
| Assembly Required | No |
| Type | General Purpose |
| Color | Black |
| Wheel Type | Pneumatic |
| Handle Type | Continuous |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | 30019 |
| Handle Style | Continuous |
| Brand | Milwaukee |
Warranty
| Warranty | 1 yr |