Model # :WBB2245978
MPN #: 1800.CS.U.05
Hanging Chain Kit For U Configuration 3.5" Infrared Heaters, 5'L
Write a Review
|
Questions & Answers (0)
Product Description
This is a 5' hanging chain kit for use with U-Configured 3.5" and 4.0" infrared tube heater systems.
PRICE
$64.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Weight | 1 lbs |
Product Details
| Type | Mounting Hardware |
| Mounting Location | Ceiling |
| Material | Metal |
| Manufacturers Part Number | 1800.CS.U.05 |
| For Use With | 3.5" U-Shape Tube Heaters 5' |