Onyx™ Hanging File/2 Upright Sections Desktop Organizer
Write a Review
|
Questions & Answers (0)
Product Description
Organize with hanging file frames plus 2" wide upright binder bins on the side. Easily accessible storage that keeps your work in view will help you multitask and stay on top of your game.
PRICE
$70.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/4 in |
| Depth | 11-1/2 in |
| Height | 11-1/2 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Desktop Organizer |
| Color | Black |
| Material | Steel |
| Number of Compartments | Hanging File/2 Upright |
| Package Quantity | 1 |
| Description | Hanging File/2 Upright Sections |
| Manufacturers Part Number | 3259BL |
| Brand | Safco |