Avery® Hanging Style Photo ID Badge Holders, Horizontal, 3" x 4", 100/Box
|
Questions & Answers (0)
Product Description
Clear, flexible badge holders include garment-friendly clip and a lanyard. Simply slip your badge inside to protect. Badge inserts are not Dispenser.
PRICE
$92.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 4 in |
Product Details
| Type | Badge Holder |
| Package Quantity | 100/Pack |
| Description | Hanging Style Photo ID Badge Holder |
| Color | Clear |
| Manufacturers Part Number | 2922 |
| Brand | Avery |