Dome® Home Budget Book, 10-1/2" x 7-3/8", Teal Cover
|
Questions & Answers (0)
Product Description
Budget book is a complete financial guide designed to assist homeowners in saving money. Book contains completed specimen page, tax tips, ways to cut interest costs, a way to figure the operating cost of a car and many more money-saving ideas. Budget book is good for a full year and is not dated so you can start any time. Design includes 64 pages, wire binding, and a vinyl cover.
PRICE
$15.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/2 in |
| Height | 7-3/8 in |
Product Details
| Sheets | 64 |
| Type | Ledger |
| Color | Blue |
| Binding Type | Wirebound |
| Sheet Perforation | Unperforated |
| Paper Color Family | White |
| Paper Type | Notebook |
| Style | Ledger |
| Punched/Unpunched | Unpunched |
| Pads | 1 |
| Description | Home Budget Book |
| Package Quantity | 1 |
| Brand | Dome |