This Ampad® Computation Book offers premium graph-ruled sheets in a durable spiral notebook. Pages have top and side margins on grid-to-edge graph ruling to provide scale and structure for technical drawings. Numbered pages help you navigate notes. Pressboard covers make this format ideal for student or professional use.
Ampad® Computation Book, Quadrille Rule (4 sq/in), Red Cover, (76) 11.75 x 9.38 Sheets
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$68.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/4 in |
| Height | 11-3/4 in |
| Paper Weight | 24 lbs |
Product Details
| Sheets | 76 |
| Supply Type | Basic Supplies |
| Type | Wirebound Notebook |
| Color | Red |
| Binding Type | Wirebound |
| Sheet Perforation | Unperforated |
| Paper Color Family | Canary |
| Paper Type | Notebook |
| Punched/Unpunched | Unpunched |
| Ruling | Grid |
| Pads | 1 |
| Description | Computation Book |
| Package Quantity | 76 Sheets/Pad |
| Features | Bond Paper, Numbered Pages, Hard Cover |
| Brand | Esselte |