Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dahle

Model # :WBB2329550

MPN #: 10420-15194

Dahle® PowerTec Hard Drive & Paper Shredder - 828 HD

Product Description
The PowerTEC 828 HD Hard Drive Combination Shredder is the perfect machine for safely destroying hard drives, SSDs, cell phones, optical media, and paper. It features a powerful 4.5 Hp. chain driven motor, automatic jam protection, and simple push button operation. This multimedia shredder is rated for Security Level H-4/P-3 destruction, and is precision engineered to provide many years of trouble-free operation.

Features:

  • Powerful hard drive and multimedia combination shredder
  • Security Level H-4 / P-3 for the destruction of sensitive information
  • Mighty 4.5 Hp continuous duty motor with chain driven operation
  • Automatic jam protection- Machine cycles through forward and reverse until shredding is complete
  • LED keypad with easy-to-use controls for simple operation
  • Rubber shock mounts suspend the cutting head and reduce vibration
  • Self-cleaning mode ensures optimal performance
  • For safety, the shredder stops when the doors are opened
  • Automatic On/Off and Bin-Full Auto Off convenience
  • Key lock to prevent unauthorized use
  • Large emergency stop button to quickly turn machine off
  • Thermally protected motor prevents overheating
  • Large separate waste bins for high volume shredding
  • Extremely quiet and will not disrupt normal office activities
  • Steel cabinet with rolling casters and easy-to-empty waste bin
  • Decibel Level: 60 dB


PRICE
$15,749.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33-1/2 in
Depth38-1/4 in
Height46-1/2 in
Shred Size1/5" x 2-3/4" (paper), 1-4/7" x 1-4/7" to 3-1/2" (media)
Throat Width11-4/5 (paper), 4-5/7 (media) in

Product Details

TypeCommercial Shredder
Specialty ShreddingHard Drives, Solid State Drives, Cell Phones, Optical Media
ColorGray
Jam FreeYes
Automatic Shut OffYes
Cutting TypeCross Cut
Bin Capacity Gallons30 (paper), 26 (media) gal
MaterialSteel
DescriptionHard Drive & Paper Shredder
Package Quantity1
Manufacturers Part Number10420-15194
Sheet Capacity100
Security LevelP-3, H-4
BrandDahle

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA Approved