Fellowes® Powershred® 225Mi 100% Jam Proof Micro-Cut Shredder
|
Questions & Answers (0)
Product Description
100% Jam Proof System eliminates paper jams and powers through tough jobs. SilentShred™ offers ultra-quiet performance for shared workspaces. Energy Savings System provides optimal energy efficiency 100% of the time - in use and out of use. SafeSense® Technology stops shredding when hands touch the paper opening. Shreds 14 sheets per pass into 5/64" x 15/32" Micro-Cut particles (Security Level P-5). 16 gallon bin - Holds over 80% more Micro-Cut particles per gallon than standard Cross-Cut. Continuous duty motor offers non-stop shredding. 29.38"H x 17.75"W x 17.13"D. 2 year product warranty with 7 year cutter warranty. For 3-5 users.
PRICE
$2,099.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-3/4 in |
| Depth | 17-1/8 in |
| Height | 30-15/16 in |
| Shred Size | 5/64" x 15/32" |
| Throat Width | 9-1/2 in |
Product Details
| Type | Home & Office Shredder |
| Specialty Shredding | CD/DVDs/Discs |
| Color | Black |
| Style | Powershred |
| Cutting Type | Micro Cut |
| Bin Capacity Gallons | 16 gal |
| Material | Metal |
| Description | Powershred® 225Mi 100 Percent Jam Proof Micro-Cut Shredder |
| Package Quantity | 1 |
| Manufacturers Part Number | 4620001 |
| Sheet Capacity | 14 |
| Continuous Operation | Yes |
| Security Level | 5 |
| Brand | Fellowes |
| Speed | 16 ft/min |
Warranty
| Warranty | 2 Years on Machine; 7 Years on Cutter |
Compliance & Certifications
| Certifications | UL and cUL |