Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HSM

Model # :WBB1961442

MPN #: HSM1830

HSM Securio B22s, 13-18 Sheet, Strip-Cut, 8.7 Gal. Capacity

Product Description
HSM Securio B22s, 13-18 Sheet, Strip-Cut, 8.7 Gal. Capacity

Data security made easy The powerful entry level model of the B series for the workplace. With automatic start / stop and overload protection. The waste container with 8.7 gallons of capacity can be easily removed and emptied.

Precision engineering. Aesthetic style. This paper shredder will take your worries away - and your breath, too. Ideal for small businesses.

Features

  • Optimized cutting device technology destroys 13-18 sheets of paper, creating 43 strip-cut particles per page
  • Also shreds staples, paper clips, credit/store cards, and CDs/DVDs
  • Continuous Duty Operation ensures continual shredding with no down time
  • EcoSmart: particularly low power consumption of 0.1 watts in standby mode
  • Quiet Operation - whisper like noise level during shredding
  • Solid Steel Cutting Cylinder made from 100% solid steel for high cutting capacities
  • Lifetime warranty on cutting cylinder
  • Blue Angel: This document shredder is awarded for its sustainability
  • High quality materials and "Made in Germany" quality for safety and durability. With 3 years warranty
  • Automatic start/stop, on/off switch with integrated reversing function
  • Bin-full/bin-open stops
  • Inspection window to monitor filling level
  • Removable 8.7 gallon bin
PRICE
$789.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-4/5 in
Depth11-1/3 in
Height23 in
Throat Width9-2/5 in

Product Details

Specialty ShreddingPaper, Staples, Paper Clips, Credit Cards, CD/DVDs
Manual Reverse ModeYes
Recommended Shredder Users1 to 3
Manufacturers Part NumberHSM1830
Sheet Capacity18
Continuous OperationYes
BrandHSM
Speed9 ft/min
TypeHome & Office Shredder
ColorWhite
Hertz60 Hz
Automatic StartYes
Automatic StopYes
StyleSecurio
Voltage115 V
Cutting TypeStrip Cut
Bin Capacity Gallons8.7 gal
DescriptionSecurio B22s
Package Quantity1
Security LevelP2

Warranty

WarrantyLimited Lifetime; 3 Years on Parts yr