Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dahle

Model # :WBB2329555

MPN #: 10450-15192

Dahle® PowerTec Hard Drive Punch - 818 HD

Product Description
The PowerTEC 818 HD Hard Drive Punch is the perfect machine for destroying 2.5" and 3.5" hard drives. It features a powerful chain driven motor, hardened nickel-plated punch bolt, and simple push button operation. This punch is rated for Security Level H-3 and NSA approved for hard drive destruction. It's precision engineered and guaranteed to provide many years of trouble-free operation.

Features:

  • NSA Approved for hard drive destruction
  • Security Level H-3 for the destruction of confidential digital media
  • Hardened nickel-plated punch renders hard drives unreadable
  • Chain driven continuous duty motor for slip-free power
  • Illuminated chute opening with transparent safety cover
  • LED keypad with easy-to-use controls for simple operation
  • Rubber shock mounts suspend the motor and reduce vibration
  • For safety, the punch stops when the door or chute cover are opened
  • Thermally protected motor prevents overheating
  • Extremely quiet and will not disrupt normal office activities
  • Steel cabinet with rolling casters and easy-to-empty waste bin
  • Decibel Level: 60 dB


PRICE
$4,499.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth19-3/4 in
Height34-1/2 in
Throat Width4-5/7 in

Product Details

TypeCommercial Shredder
Specialty ShreddingHard drives
ColorGray
Bin Capacity Gallons27 gal
MaterialSteel
DescriptionHard Drive Punch
Package Quantity1
Manufacturers Part Number10450-15192
Security LevelH-3
BrandDahle

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA Approved