Features:
- Superior strength and softness
- Ideal for usage conscious customers
- Great for high capacity and high quality applications
- Designed for restroom usage and cleaning up spills
Weights & Dimensions
| Length | 700 |
| Width | 7 in |
| Sheet Width | 7 in |
Product Details
| Type | Paper Towels |
| Color | White |
| Style | 1 Ply |
| Number of Sheets | 1 |
| Size Type | 1 |
| Material | Paper |
| Package Quantity | 6 |
| Description | Hard Wound Roll Towels |
| Manufacturers Part Number | 46903 |
| Brand | LoCor |