Boardwalk® Hard Wound Towel, 1-Ply, 8"W x 700'L, Kraft, 6 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
Premium quality hardwound roll towel with high brightness and strong feel. This product is built with wet strength technology for easy dispensing without tearing, when used with wet hands. Suitable for all standard dispensers with a universal core for easy installation. Each roll is embossed with a decorative pattern for a premium presentation and made with a high fiber content for fast absorption and drying. Lint free.
PRICE
$39.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 700 |
| Width | 8 in |
| Sheet Length | 8 in |
| Sheet Width | 8 in |
Product Details
| Type | Hard Towel Roll |
| Color | Brown |
| Style | 1 Ply |
| Number of Sheets | 1 |
| Size Type | 6 Rolls/Carton |
| Material | Paper |
| Description | Hardwound Paper Towel Roll |
| Package Quantity | 6 |
| Manufacturers Part Number | 6700R |
| Brand | Boardwalk |