Boardwalk® Kitchen Roll Towel, 2-Ply, 11"W x 8-1/2"L, White, 250/Roll, 12 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
Absorbent kitchen roll towel for general cleaning in kitchens, bathrooms, offices, and industrial settings. White, embossed paper towel wipes to remove dirt, dust, grease grime, liquid, and soil. Use to soak up spills and wipe surfaces clean. Individually wrapped for maximum safety and cleanliness. Standard roll size fits in most holders. The economical choice that's perfect for light household clean up. Perforated roll that's easy to tear to suit the size of your spill.
PRICE
$54.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 |
| Width | 11 in |
| Sheet Length | 8-1/2 in |
| Sheet Width | 11 in |
Product Details
| Type | Perforated Roll |
| Color | White |
| Style | 2 Ply |
| Number of Sheets | 250 |
| Size Type | 250 Sheets/Roll |
| Material | Paper |
| Description | Kitchen Roll Towel |
| Package Quantity | 12 |
| Manufacturers Part Number | SOD413494 |
| Brand | Boardwalk |