Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3218047

MPN #: VHPT/TD-3672

Vestil™ Hardwood Triple Deck Platform Cart, 6" Mold-On Rubber Wheels, 74" x 36", 1600 lb. Cap.

Product Description
Minimize lifting and bending with this triple decker Hardwood platform cart/portable work bench. Ideal for shipping areas, offices, and plant use, this economical cart is perfect for many of your applications.

Features:
  • Quality hardwood platforms provide strength and durability
  • Platform spacers are made of steel for solid reliable use
  • Mold-on-rubber wheels allow cart to roll smoothly when loaded
  • Countersunk holes allow for a smooth platform top surface
  • Deck Dimensions: 72"L x 36"W


PRICE
$1,077.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length74 in
Width36 in
Height50 in
Weight Capacity1600 lbs
Weight248.7 lbs
Wheel Diameter6 in
Deck Height50 in

Product Details

Assembly RequiredYes
Wheel MaterialMold-on Rubber
TypeStandard Platform Truck
Deck MaterialWood
ColorTan
Wheel Type2 Rigid, 2 Swivel
StylePlatform
MaterialSteel/Wood
Manufacturers Part NumberVHPT/TD-3672
Handle StylePush Handle
BrandVestil

Warranty

Warranty90 Days