Soft, absorbent, practical brown towels. Reliable quality and performance. Economical.
Features:
- Paper towels are hardwound in rolls.
- One-ply and no perforations.
- For hand drying in commercial washrooms.
Weights & Dimensions
| Length | 800 ft |
| Width | 8 in |
| Weight | 24-3/5 lbs |
Product Details
| Style | 1 Ply |
| Type | Standard |
| Size Type | Varies |
| Material | Paper |
| Package Quantity | 6 |
| Description | Continuous |
| Color | Brown |
| Manufacturers Part Number | BWK 6256 |
| Brand | Boardwalk |