Made for premium quality and performance, these proprietary towels provide a sense of cleanliness and sophistication that will impress any food service owner, educator or office manager.
Morcon Tissue Valay Proprietary Roll Towels, 1-Ply, 8" x 800 ft, White, 6 Rolls/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$94.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Roll Length | 801 ft |
Product Details
| Material | Paper |
| Packing Type | Carton |
| Package Quantity | 6 |
| Color | White |
| Application | Hand Washing |
| Manufacturers Part Number | VW888 |
| Brand | Morcon Tissue |