Boardwalk® Green Universal Roll Towel, 8"W x 800'L, 1-Ply, Natural White, 6 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
Dependable, absorbent, thick, and strong towels for hand drying and general cleaning. Hardwound, non-perforated rolls. Embossed design for added absorbency. Made of recycled materials. Dispensers sold separately. The economical and reliable choice for high-traffic restrooms in industrial settings, offices, schools, retail, and restaurant spaces. Drying with paper towels is safer than air dryers, which can redistribute even more germs on hands. Keep hands clean and dry by only touching the towel that's taken.
PRICE
$68.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 800 |
| Width | 8 in |
Product Details
| Style | 1 Ply |
| Type | Hard Towel Roll |
| Number of Sheets | 1 |
| Size Type | 6 Rolls/Carton |
| Material | Paper |
| Package Quantity | 6 |
| Description | Universal Roll Towels |
| Color | White |
| Manufacturers Part Number | BWK17GREEN |
| Brand | Boardwalk |