Harrington CF hand chain hoists give you a practical alternative thanks to an economical design using fewer parts for trouble-free service. Outstanding durability is due to a die-cast aluminum body and high-strength, heat-treated main pinion shaft and load gear. Pre-lubricated ball bearings, precision machined gears, and Weston-style load brake make lifting smooth and easy while allowing long service and low maintenance. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance with ASME B30.16 requirements.
CF Hand Chain Hoist - 1/2 Ton, 20' Lift
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 1000 lbs |
| Weight | 24 lbs |
| Head Room | 12-13/16 in |
| Lift | 20 ft |
Product Details
| Assembly Required | No |
| Type | Standard Chain Hoist |
| Material | Steel & Die-Cast Aluminum |
| Color | Yellow |
| Series | CF |
| Manufacturers Part Number | CF005-20 |
| Brand | Harrington |
Related Products
The NER dual speed series of electric chain hoists from Harrington incorporate an under the cover variable frequency drive giving the hoist amazing load control and field adjustable two speeds with up to a 12:1 speed ratio. Features include "The Guardian": Smart Brake Technology, a current driven electromagnetic brake that does not release unless the motor is energized, Grade 80 nickel plated load chain, variable frequency drive allowing speed adjustability and integral count hour functionality which records and displays the number of lowering starts and hoist on time, 5 pocket load ...
CM Hurricane 360° Hand Chain Hoist, 5 Ton, 20 Ft. Lift Additional features and benefits include: Standard Load Limiter - For simple, automatic overload protection. Braking Power - Weston-style braking system provides reliable positive load control. Powder Coated Finish - For corrosion protection. Heat Treated Steel Gearing - All internal gears and pinions are heat treated steel for high strength and long life. Chain Guide and Stripper - Assures load chain alignment. Precision 4-Pocket Liftwheel - Fully machined for better chain fit and reduced wear allowing for accurate movement of ...
2000 Lbs. Capacity Manual Chain Hoist for Shop Crane™ Overhead Bridge Cranes Pair your Shop Crane with a hoist to assist lifting. The Shop Crane Manual Chain Hoist is a convenient, economical solution for lifting that does not require power and comes with a standard hoist trolley. Our 1 ton capacity chain hoist will lift your load up to 10 ft. high on the dependable, hardened steel grade-80 chains. For positive load control when lifting or spotting, this chain hoist comes with a mechanical load brake. Includes a 90 day warranty.
Additional features and benefits include: Standard Load Limiter - For simple, automatic overload protection. Braking Power - Weston-style braking system provides reliable positive load control. Powder Coated Finish - For corrosion protection. Heat Treated Steel Gearing - All internal gears and pinions are heat treated steel for high strength and long life. Chain Guide and Stripper - Assures load chain alignment. Precision 4-Pocket Liftwheel - Fully machined for better chain fit and reduced wear allowing for accurate movement of the load chain. Hardened Steel Chain - Alloy steel load chain ...
The LB Series of lever hoists offers a low headroom, compact design that is perfect for use in tight quarters. Regarded as the best lever hoist in the industry, our LB is recommended for use in heavy-duty construction work, mining, manufacturing, shipbuilding and day-to-day maintenance and repair. Features: Rugged, all-steel construction that actually weighs less than comparable aluminum models Get positive braking action with Weston-style load brake incorporating two moisture-resistant brake pads with four braking surfaces. Includes two brake pawls for additional reliability Enjoy ...