Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Haws

Model # :WBB549166

MPN #: 8317CTFP

Haws® AXION® MSR, 8317CTFP, 120 VAC Freeze-Resistant Combo Shower and Eye Wash Station

Product Description
Haws® 120 VAC Freeze-Resistant Combination Shower & Eye Wash Station

Model 8317CTFP freeze protected 120 VAC cable heated combination shower and eye/face wash shall include the AXION® MSR hydrodynamic designed green ABS plastic 10-5/8" (26.9 cm) showerhead with integral self-regulating 20 gpm flow control, an AXION MSR eye/face wash head shall feature inverted directional laminar flow which achieves Zero Vertical Velocity™ supplied by an integral 4 gpm flow control, chrome-plated brass shower and eyewash ball valves equipped with stainless steel ball and stem, separate ball valve activated hose spray, and automatic thermal actuator freeze protection bleed valve. Unit shall also include thermostatically controlled electric heat traced cable protected by 3/4" (1.9 cm) insulation and an ABS plastic green jacket that prevents freezing down to ambient temperatures of -30° F, powder-coated cast-iron 9" (22.9 cm) diameter floor flange, universal sign, 1-1/4" IPS supply, and rated Class 1, Div 2, Group B, C & D with a .7 amp draw, 1.25 amp max. (Class I, DIV I is available as a special option)

PRICE
$4,269.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width44 in
Height96 in
Shower Head Diameter11"
Inlet Size1-1/4 IPS in

Product Details

Flow Rate23.7 GPM gal/min
TypeCombination Emergency Shower & Eye/Face Wash
Shower Flow Rate20 GPM psi
ColorGreen
Shower Head MaterialABS Plastic
Eyewash Flow Rate3.7 GPM gal/min
SeriesAXION®
Eye/Face Wash ActivatorPull Handle
Mounting LocationFloor Mounted
IncludesUniversal Identification Sign
MaterialABS Plastic
DescriptionAXION® MSR Freeze Protected Shower and Eye/Face Wash
Manufacturers Part Number8317CTFP
Eyewash Flow Pressure30-90 psi
BrandHaws

Compliance & Certifications

ANSI CertificationMeets ANSI Z358.1
ADA CompliantNo