Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Haws

Model # :WBB549147

MPN #: 7612LH

Haws® AXION® MSR, 7612LH, Swing-Away Sink Mounted Eye Wash - Left Side

Product Description
Haws® Axion MSR™ Swing-Away Deck Mounted Eye Wash - Left Side

Model 7612LH left sided sink-top mounted eyewash shall include an AXION®MSR stainless steel eye/face wash head with inverted directional laminar flow which achieves Zero Vertical Velocity™ supplied by an integral 3.7 gpm flow control, chrome-plated brass stay-open ball valve equipped with stainless steel ball and stem, swing away feature when not in use, universal sign, and 1/2" O.D. (1.3 cm) slip-joint inlet.

PRICE
$609.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width3 in
Height10 in
Head Diameter2-1/4 in
Inlet Size1/2 O.D. Slip Joint in

Product Details

TypeEye & Face Wash Station
Eyewash Handle MaterialAluminum
ColorSilver
Eyewash Flow Rate12 gal/min
SeriesAXION®
Pipe MaterialChrome Plated Brass
Number of Heads1
Mounting LocationDeck Mount
MaterialStainless Steel/ABS Plastic
Valve TypeChrome Plated Brass Stay Open
DescriptionAxion MSR™ Eye/Face Wash, Left Hand Mounted
Manufacturers Part Number7612LH
Fitting MaterialChrome Plated Brass
Eyewash ActivationPush Handle
BrandHaws

Compliance & Certifications

ANSI CertificationANSI Z358.1-2014
ADA CompliantNo