Features:
- 3/16" Hot Rolled Steel construction provides a solid support system for Haws® 7660 and 7661 sinks
- Measurements are 24" W x 26" H x 3/16" (61 x 66 x .48 cm)
Weights & Dimensions
| Width | 24 in |
| Depth | 3/16 in |
| Height | 26 in |
Product Details
| Type | Mounting Plate |
| Mounting Location | Wall Mount |
| Includes | All-Thread Studs, Nuts & Washers |
| Material | Steel |
| Description | Mounting Plate |
| Color | Silver |
| Manufacturers Part Number | 6776 |
| Brand | Haws |