Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Indoor Drinking Fountains

Available in single- and multi-station models, Indoor Drinking Fountains provide clean, reliable water for people in schools, gyms, workplaces and other inside spaces. Freestanding options offer secure placement in hallways and other areas, wall-mounted and in-wall options are easy to install while keeping floor space clear. The robust construction designs are built to withstand daily use in high-traffic areas and sanitary features keep people safe.
32 Results

Wall Mount Drinking Fountains

Wall Mount Drinking Fountains
Made from high-quality materials and able to withstand heavy-use, these Wall Mount Drinking Fountains are the perfect solution for any commercial or industrial space. With a compact structure, these fountains are designed for easy installation and to conserve valuable floor space. Featuring a user-friendly push-button operation, these fountains provide a steady stream of clean, refreshing water.
CompareImageNumber of StationsFilterRefrigeratedMaterialColorBrandModel #Price
Refrigerated Drinking Fountain, Filtered, Graphite/Stainless Steel, by Global Industrial™
1
Yes
Yes
Stainless Steel
Gray
Global Industrial
Ships Same Day
WB761217
$799.00
Elkay EZS8L Wall Mounted Drinking Fountain, ADA Barrier Free, 115V, 60Hz
1
No
Yes
Vinyl/Stainless Steel
Gray
Elkay
Ships Same Day
WBB190402
$815.00
Elkay Wall Mount Filtered ADA Drinking Fountain, Light Gray Granite, 115V, 60Hz, 5 Amps, LMABF8L
1
Yes
Yes
Vinyl/Stainless Steel
Gray
Elkay
WBB190635$1,079.00
Elkay ADA Filtered Drinking Fountain, Light Gray Granite, Wall Hung, 115V, 60Hz, 5 Amps, LZS8L
1
Yes
Yes
Vinyl/Stainless Steel
Gray
Elkay
Ships Same Day
WBB190341
$824.99
Elkay ADA Filtered Drinking Fountain, Stainless Steel, Wall Hung, 115V, 60Hz, 5 Amps, LZS8S
1
Yes
Yes
Stainless Steel
Silver
Elkay
WBB190343$1,149.00
Elkay Wall Mount ADA Drinking Fountain, Light Gray Granite, 1, Wall Hung, 115V, 60Hz, 5 Amps,EMABF8L
1
No
Yes
Vinyl/Stainless Steel
Gray
Elkay
WBB190628$829.00
Elkay ADA Barrier Free Drinking Fountain, Stainless Steel, Wall Hung, 115V, 60Hz, 5 Amps, EZS8S
1
No
Yes
Stainless Steel
Silver
Elkay
Ships Same Day
WBB190403
$889.00
Elkay Wall Mount ADA Drinking Fountain, Stainless Steel, 1, Wall Hung, 115V, 60Hz, 5 Amps, EMABF8S
1
No
Yes
Stainless Steel
Silver
Elkay
WBB190636$1,009.00
Oasis® PGF8AC Single Drinking Fountain, Filtered, Stainless Steel
1
Yes
Yes
Stainless Steel
Silver
Oasis
WBB3177043$1,249.00
Oasis® PGF8AC Single Drinking Fountain, Filtered, Greystone
1
Yes
Yes
Galvanized Steel
Gray
Oasis
WBB3177037$1,325.00
Showing 1-10 of 13 results

Freestanding Drinking Fountains

Freestanding Drinking Fountains
Designed to be easily accessible to able-bodied individuals, these Freestanding Drinking Fountains offers superior durability and performance. With compact size and a freestanding design, these fountains are easy to install and move around as needed. Our drinking fountain section offers a wide selection of free-standing drinking fountains for any application.

Multi-Station Drinking Fountains

Multi-Station Drinking Fountains
With its practical and user-friendly design, the Multi-Station Drinking Fountain is a must-have for any school, office, or public park. Featuring vandal-resistant material, adjustable bubblers, and stainless steel construction, this design is durable, easy to clean, and ensures a hygienic drinking experience.

In-Wall Drinking Fountains

In-Wall Drinking Fountains
In-Wall Stainless Steel Drinking Fountains are mechanically activated and able to dispense water during power interruptions. The low-profile design with a uniquely cured basin-shape is perfect for lobbies, executive offices, and other upscale commercial spaces. Drinking fountains are vandal resistant, NSF & IAPMO Listed, and ADA Compliant. Available with one or two stations.

Bracket Style Drinking Fountains

Bracket Style Drinking Fountains
Featuring a sturdy and durable design, this bracket fountain is structured to fit perfectly into any wall or flat surface. This Bracket Style Drinking Fountain offers an anti-stream bubbler, a removable chrome-plated strainer and vandal-resistant construction. With a high flow rate and efficient drainage system, our Bracket Style Drinking Fountains are perfect for high traffic areas.