Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB3172268

Global Industrial Haz Mat Boxes For 1 Gallon Plastic Jug, 6"L x 6"W x 12-3/4"H, Kraft - Pkg Qty 20

Product Description
Constructed from strong ECT-44 singlewall kraft corrugated.

Features:
  • Holds 1 - 1 Gallon Plastic Jug
  • UN Number: 4G/Y19.7/S (RC) 4G/Y19.8/S (TE)
  • Use these containers as refills for foam shipper kits or to ship your own cans
  • Cartons are printed with mandatory warning information
  • "This side up" arrows are printed on 2 sides of the carton
  • Cartons ship and store flat to save space
  • In accordance with CFR 49 178.601B, shipper is responsible for choosing the correct packaging for product and for final closure. Consult Appropriate Regulations


PRICE
$166.00  Sold in packages of 20 / $8.30 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
166.00
Buy 3 pkgs - 5 pkgs
160.00Save $6.00 (4%)
Buy 6+ pkgs
152.00Save $14.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width6 in
Height12-3/4 in
Weight95 lbs

Product Details

TypeJug Boxes
ColorBrown
For Use WithPlastic Jugs
Strength275#/ECT-44
UN Number4G/Y19.7/S (RC) 4G/Y19.8/S (TE)
RecyclableNo
Can Size1 Gal.
MaterialCorrugated Cardboard
Wall TypeSingle
Package Quantity20
Manufacturers Part NumberB3172268
Number of Cans Held1
BrandGlobal Industrial