LabelMaster®Z-EZ27 Toxic Placard, Worded, Removable Vinyl, 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
There's no room for error when transporting toxic substances. Choose Labelmaster's Toxic Worded Placards. These DOT placards meet specifications for color and size domestically. Using UV inks that retard peeling, chipping and fading, they are printed on E-Z Removable Vinyl that is perfect for both long-term and short-term shipping needs and can be removed with little or no residue remaining on the surface. White and black, these Hazard Class 6 placards measure 273 x 273mm and are sold in packs of 25 or cases of 900.
PRICE
$22.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 10-3/4 in |
Product Details
| Type | Toxic Worded Placards |
| Material | Vinyl |
| Package Quantity | 25 |
| Description | Toxic Placard |
| Color | White |
| Manufacturers Part Number | Z-EZ27 |
| Brand | LabelMaster |