Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spilfyter

Model # :WBB3202600

MPN #: DASH-H90R

Spilfyter® HazMat Dash Spill Kit Refill For 90 Gallon Capacity Wheeled Bin

Product Description
Features:
  • Be prepared when that next spill happens
  • Refill your wheeled bin spill kit with HazMat sorbents color coded yellow for safety
  • Designed for large spills
Kit Contents:
  • 150 - HazMat Sorbent Pads
  • 8 - 10"x10" HazMat Sorbent Pillows
  • 20 - 3"x4' HazMat Sorbent Socks
  • 10 Disposal Bags
  • 2 Pairs of Nitrile Gloves
  • 2 Pairs of Splash Goggles
  • 1 Emergency Guide Book


PRICE
$159.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48
Height24 in
Pillow Size10 x 10 in
Pad Size16 x 18 in
Sock Size3 x 48 in
PerforationsYes
Container Size90 gal

Product Details

TypeChemical Refill Kit
ColorYellow
WheelsNo
Socks20
Capacity/Absorption Gallons90 gal
Pillows8
StyleSpill Kit Refill
Pads150
DescriptionHazMat Spill Kit Refill
Fluids AbsorbedHazardous Materials
Package Quantity1
Drum Capacity90 gal
Manufacturers Part NumberDASH-H90R
Container TypeBag
Number of Pads150
Number of Gloves2 Pair
BrandSpilfyter