Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spilfyter

Model # :WBB3202704

MPN #: 250020

Spilfyter® HazMat Overpack Drum Spill Kit, 20 Gallon Capacity

Product Description
Features:
  • Quick response kit for unexpected spills
  • Kit contains pads, socks and a UN-rated overpack drum for storage and shipping of used absorbents after clean up

Kit Contents
  • (5) 3"x4' Socks
  • (100) HazMat Pads
  • (1 pr.) Nitrile Gloves
  • (1 pr.) Splash Goggles
  • (1) Emergency Response Guidebook
  • (1) Disposal Bag & Twist Tie


PRICE
$189.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22
Height21-3/4 in
Pad Size16 x 18 in
Sock Size3 x 48 in
PerforationsYes
Container Size20 gal

Product Details

TypeChemical Spill Kit
ColorYellow
WheelsNo
Container MaterialPlastic
Socks5
Capacity/Absorption Gallons20 gal
StyleSpill Kit
Pads100
DescriptionHazMat Spill Kit
Fluids AbsorbedHazardous Materials
Package Quantity1
Drum Capacity20 gal
Manufacturers Part Number250020
Container TypeDrum
Number of Pads100
Number of Gloves1 Pair
BrandSpilfyter