Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spilfyter

Model # :WBB3202716

MPN #: 250095

Spilfyter® HazMat Overpack Drum Spill Kit, 95 Gallon Capacity

Product Description
Features:
  • Be prepared when that spill happens
  • Filled with HazMat sorbents color coded yellow for safety
  • Designed for medium to large spills
  • Re-purpose or refill the drum once it's used

Kit Contents
  • (40) 3"x4' Socks
  • (200) HazMat Pads
  • (2 pr.) Nitrile Gloves
  • (1 pr.) Splash Goggles
  • (1) Emergency Response Guidebook
  • (5) Disposal Bag & Twist Tie
  • (5) 18"x18" Pillows
  • (6) 3"x10' Socks


PRICE
$839.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29
Height41 in
Pillow Size18 x 18 in
Sock Size3 x 48 in
PerforationsYes
Container Size95 gal
Pad Size16 x 18 in

Product Details

WheelsNo
Container MaterialPlastic
Pillows5
Drum Capacity95 gal
Manufacturers Part Number250095
BrandSpilfyter
TypeChemical Spill Kit
ColorYellow
Socks40
Capacity/Absorption Gallons94 gal
StyleSpill Kit
Pads200
DescriptionHazMat Spill Kit
Fluids AbsorbedHazardous Materials
Package Quantity1
Container TypeDrum
Number of Pads200
Number of Gloves2 Pair