Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spilfyter

Model # :WBB3202529

MPN #: 250030-R

Spilfyter® HazMat Overpack Spill Kit Refill For 30 Gallon Capacity Drum

Product Description
Features:
  • Be prepared when that next spill happens
  • Refill your 30-gallon overpack kit with HazMat sorbents color coded yellow for safety
  • Designed for medium to large spills
Kit Contents:
  • (12) 3"x4' Socks
  • (125) HazMat Pads
  • (1) Disposal Bag & Twist Tie
  • (1 pr.) Nitrile Gloves
  • (1 pr.) Splash Goggles
  • (1) Emergency Response Guidebook


PRICE
$87.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/2
Height19-1/2 in
Pad Size16 x 18 in
Sock Size3 x 48 in
PerforationsYes
Container Size30 gal

Product Details

TypeChemical Refill Kit
ColorYellow
WheelsNo
Socks12
Capacity/Absorption Gallons30 gal
StyleSpill Kit Refill
Pads125
DescriptionHazMat Spill Kit Refill
Fluids AbsorbedHazardous Materials
Package Quantity1
Drum Capacity30 gal
Manufacturers Part Number250030-R
Container TypeBag
Number of Pads125
Number of Gloves1 Pair
BrandSpilfyter