Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spilfyter

Model # :WBB3202587

MPN #: 450055-R

Spilfyter® Universal Spill Kit Refill For 55 Gallon Capacity Drum

Product Description
Features:
  • Be prepared when that next spill happens
  • Refill your 55-gallon drum kit with universal sorbents to clean up all liquids
  • Designed for large spills
Kit Contents:
  • (20) 3" x 48" Socks
  • (200) Universal Pads
  • (1) Disposal Bag & Twist Tie
  • (1 pr.) Nitrile Gloves
  • (1 pr.) Splash Goggles


PRICE
$125.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20
Height24 in
Pad Size16 x 18 in
Sock Size3 x 48 in
PerforationsYes
Container Size55 gal

Product Details

TypeUniversal Refill Kit
ColorGray
WheelsNo
Socks20
Capacity/Absorption Gallons50 gal
StyleSpill Kit Refill
Pads200
DescriptionUniversal Spill Kit Refill
Fluids AbsorbedUniversal
Package Quantity1
Drum Capacity55 gal
Manufacturers Part Number450055-R
Container TypeBag
Number of Pads200
Number of Gloves1 Pair
BrandSpilfyter