- Hazmat pads & rolls are designed so as not to degrade or react to contact with aggressive chemical spills
- Horizontally & vertically perforated
- Hazmat SM pads & rolls utilize abrasive-resistant spunbond to provide added strength
- Use hazmat rolls when the liquid is aggressive or unknown as a "no-decision" response
- Yellow color is highly recognized as the universal "caution" color
Spilfyter® Hazmat Two-Ply Laminated Roll, Medium Weight, 16"W x 300'L, Yellow, 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$149.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 300 |
| Width | 16 |
| Absorbency Weight | Medium |
Product Details
| Type | Rolls |
| Color | Yellow |
| Capacity/Absorption Gallons | 71 gal |
| Material | Spunbond/Polypropylene |
| Description | Hazmat Two-Ply Laminated Medium Rolls |
| Fluids Absorbed | Hazmat |
| Package Quantity | 2 |
| Manufacturers Part Number | S2-96 |
| Container Type | Bag |
| Perforated | Yes |
| Brand | Spilfyter |